
7" X 7" Gold Resin Diving Man Hanging Dimensional Sculpture
Mfr # 332356
Zoro # G822884663
product price: $59.99
/eaKey Features
Shape
Novelty
Width
6.5 in
Style
Modern
Size
6.5" x 2.5"
Wall Decor Type
Hanging Dimensional Sculpture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
332356
Zoro #
G822884663
UPC #
-
Country of Origin
Indonesia
Dimensions
Width
6.5 in
Size
6.5" x 2.5"
Depth
2.5 in
Length
6.5 in
Details
Shape
Novelty
Style
Modern
Finish
Glossy
Wall Decor Type
Hanging Dimensional Sculpture
Finish Style
No Distressing
Assembly Required
No
Material
Resin
Color
Gold
Item
Wall Decor
Description
Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. This super cool wall sculpture creates the illusion of a man diving from any surface from which he is hung. Made from durable resin, this striking 3D piece of art looks great by itself but can also be staggered with others to make a unique design collage. Start some conversation when you hang this on your wall today. 6.5-inch h x 6.5-inch w x 2.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.