
7" x 7" Gray Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569232
Zoro # G422349104
product price: $64.79
/eaKey Features
Color
Gray
Height
0.09 in
Width
7 in
Length
7 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569232
Zoro #
G422349104
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
7 in
Length
7 in
Details
Color
Gray
Item
Peel and Stick Tile
Material
Vinyl
Description
Enhance your living space effortlessly with these 7-inch x 7-inch gray vinyl arabesque peel and stick removable tiles. The unique mosaic tile design adds a touch of elegance to any room, while the matte finish creates a sophisticated look. Crafted from impervious vinyl material, these tiles are suitable for use in showers and on fireplace surrounds, providing both style and functionality. The gray color scheme complements various decor styles, making it ideal for transitional interiors. Upgrade your home decor with these easy-to-install peel and stick tiles that offer a quick refresh without the hassle of traditional tiling. 0.09-inch h x 7-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.