
7" x 7" Gray Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 628683
Zoro # G722371454
product price: $64.79
/eaKey Features
Height
0.09 in
Length
7 in
Color
Gray
Width
7 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628683
Zoro #
G722371454
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
7 in
Width
7 in
Details
Color
Gray
Material
Vinyl
Item
Peel and Stick Tile
Description
7-inch x 7-inch gray vinyl arabesque peel and stick removable tiles offer a stylish and convenient solution for updating your home decor. Designed in a square shape, these mosaic tiles feature an elegant arabesque pattern that adds a touch of sophistication to any space. With a matte surface type, they enhance the visual appeal while providing durability. Their impervious water absorption makes them suitable for use in showers, ensuring long-lasting performance in wet areas. Additionally, these tiles can be applied around fireplace surrounds, enhancing the overall aesthetic of your living area. Made from high-quality vinyl, they are perfect for a transitional style that blends both modern and traditional elements seamlessly into your home. 0.09-inch h x 7-inch w x 7-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.