Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" x 7" Gray Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628689

  • Zoro # G122352756


product price: $64.79
/ea

Key Features

Width
7 in
Height
0.09 in
Material
Vinyl
Color
Gray
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628689
Zoro #
G122352756
UPC #
-
Country of Origin
Israel

Dimensions

Width
7 in
Height
0.09 in
Length
7 in

Details

Material
Vinyl
Color
Gray
Item
Peel and Stick Tile

Description

The 7-inch x 7-inch gray vinyl arabesque peel and stick removable tiles offer a stylish and practical solution for any space. Designed in a square shape, these tiles feature an elegant arabesque mosaic pattern that enhances your decor. The matte surface type provides a sophisticated finish, while the impervious water absorption ensures durability in high-moisture areas like showers. These versatile tiles are also compatible for use on fireplace surrounds, adding a modern touch to any setting. Made of high-quality vinyl, they are easy to install and can be easily removed without damaging your walls. Perfect for a transitional style, these peel and stick tiles will elevate your interior design with minimal effort. 0.09-inch h x 7-inch w x 7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.