Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" x 7" Gray Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628719

  • Zoro # G122344218


product price: $64.79
/ea

Key Features

Color
Gray
Length
7 in
Height
0.09 in
Material
Vinyl
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628719
Zoro #
G122344218
UPC #
-
Country of Origin
Israel

Dimensions

Length
7 in
Height
0.09 in
Width
7 in

Details

Color
Gray
Material
Vinyl
Item
Peel and Stick Tile

Description

Transform your space effortlessly with the 7-inch x 7-inch gray vinyl arabesque peel and stick removable tiles. These square mosaic tiles feature a stunning arabesque pattern that adds a touch of elegance to any room. The matte surface enhances their visual appeal while ensuring a sleek finish. With impervious water absorption, these tiles are perfect for high moisture areas like showers, allowing for stylish versatility. They can also be used on fireplace surrounds, making them a practical choice for both aesthetic and functional applications. Crafted from durable vinyl, these tiles cater to transitional styles, seamlessly blending modern and classic design elements in your home décor. Easy to install, they offer a hassle-free upgrade to your interiors. 0.09-inch h x 7-inch w x 7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.