7" x 7" Green And Pink Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571223

  • Zoro # G622374326


product price:  $64.79
/ea

Key Features

Height
0.09 in
Color
Green Pink
Width
7 in
Material
Vinyl
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571223
Zoro #
G622374326
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
7 in
Length
7 in

Details

Color
Green Pink
Material
Vinyl
Item
Peel and Stick Tile

Description

Enhance your living space effortlessly with these 7-inch x 7-inch green and pink vinyl arabesque peel and stick removable tiles. The mosaic pattern brings a touch of elegance, while the matte surface adds a subtle charm to any room. Crafted from vinyl, these impervious tiles are not only stylish but also practical, making them compatible for use in showers and fireplace surrounds. The transitional style and vibrant green and pink colors create a beautiful visual impact, ideal for upgrading your home decor with a modern twist. 0.09-inch h x 7-inch w x 7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products