7" x 7" Green And Pink Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571321

  • Zoro # G922373548


product price:  $64.79
/ea

Key Features

Material
Vinyl
Length
7 in
Height
0.09 in
Color
Green Pink
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571321
Zoro #
G922373548
UPC #
-
Country of Origin
Israel

Dimensions

Length
7 in
Height
0.09 in
Width
7 in

Details

Material
Vinyl
Item
Peel and Stick Tile
Color
Green Pink

Description

Enhance your space effortlessly with these 7-inch x 7-inch peel and stick removable tiles featuring a stunning arabesque pattern. Crafted from durable vinyl material in a beautiful green and pink color scheme, these square tiles offer a transitional style. Their matte surface provides a sophisticated touch while being impervious to water absorption, making them suitable for shower use. Additionally, these mosaic tiles are compatible for creating a striking fireplace surround, adding a touch of elegance to your home decor. Easy to install and stylish in design, these peel and stick tiles are a practical and eye-catching choice for your interior design projects. 0.09-inch h x 7-inch w x 7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.