
7" x 7" Green And Red Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569226
Zoro # G922372244
product price:Â $64.79
/eaKey Features
Material
Vinyl
Height
0.09 in
Width
7 in
Length
7 in
Color
Green Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
569226
Zoro #
G922372244
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
7 in
Length
7 in
Details
Material
Vinyl
Color
Green Red
Item
Peel and Stick Tile
Description
Enhance your home decor effortlessly with these 7-inch x 7-inch peel and stick arabesque tiles featuring a captivating green and red color combination. Crafted from durable vinyl material, these mosaic tiles boast a unique square shape with an arabesque pattern, adding a touch of elegance to your space. The matte surface provides a smooth and stylish finish while being impervious to water absorption, making them suitable for shower and fireplace surround applications. Embrace the transitional style these tiles offer, elevating the aesthetic of any room in your home with their easy-to-install and removable design. 0.09-inch h x 7-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.