7" x 7" Green And Red Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571327

  • Zoro # G622341168


product price:  $64.79
/ea

Key Features

Length
7 in
Width
7 in
Color
Green Red
Material
Vinyl
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571327
Zoro #
G622341168
UPC #
-
Country of Origin
Israel

Dimensions

Length
7 in
Width
7 in
Height
0.09 in

Details

Item
Peel and Stick Tile
Color
Green Red
Material
Vinyl

Description

Enhance your space with these versatile 7-inch x 7-inch peel and stick removable tiles featuring a striking arabesque mosaic pattern. The matte surface offers a sophisticated finish that is both water-absorbent and perfect for use in showers or on fireplace surrounds. Crafted from durable vinyl in a harmonious blend of green and red hues, these transitional-style tiles effortlessly elevate any room with their timeless charm. Elevate your decor with the easy-to-install convenience and transformative design of these elegant peel and stick tiles. 0.09-inch h x 7-inch w x 7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.