
7" x 7" Green And Red Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 571333
Zoro # G022343168
product price:Â $64.79
/eaKey Features
Color
Green Red
Width
7 in
Length
7 in
Height
0.09 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571333
Zoro #
G022343168
UPC #
-
Country of Origin
Israel
Dimensions
Width
7 in
Length
7 in
Height
0.09 in
Details
Color
Green Red
Item
Peel and Stick Tile
Material
Vinyl
Description
Enhance your space with these 7-inch x 7-inch green and red vinyl arabesque peel and stick removable tiles. Effortlessly transform any room with the mosaic tile design, creating a stunning focal point. The square shape adds a modern touch to your decor, while the matte surface complements various interior styles. Crafted from impervious vinyl material, these tiles are perfect for wet areas like showers and fireplace surrounds. The transitional style seamlessly blends the vibrant green and red hues, adding a pop of color to your space. Easy to install and durable, these peel and stick tiles are a versatile choice for updating your home effortlessly. 0.09-inch h x 7-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.