7" x 7" Green Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569238

  • Zoro # G922368674


product price: $64.79
/ea

Key Features

Length
7 in
Material
Vinyl
Color
Green
Width
7 in
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569238
Zoro #
G922368674
UPC #
-
Country of Origin
Israel

Dimensions

Length
7 in
Width
7 in
Height
0.09 in

Details

Material
Vinyl
Color
Green
Item
Peel and Stick Tile

Description

Enhance your living space effortlessly with these 7-inch x 7-inch green vinyl arabesque peel and stick removable tiles. The mosaic pattern in a distinctive arabesque design adds a touch of elegance to your decor. Made from high-quality vinyl material, these tiles feature a matte surface that complements a transitional style. Their impervious water absorption nature makes them ideal for areas like showers and fireplace surrounds. Easy to install with their peel and stick design, these square tiles are perfect for quick home renovations. Upgrade your space with these versatile and stylish green tiles that offer both convenience and aesthetic appeal. 0.09-inch h x 7-inch w x 7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.