
7" x 7" Green Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569244
Zoro # G922372022
product price: $64.79
/eaKey Features
Height
0.09 in
Width
7 in
Color
Green
Length
7 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569244
Zoro #
G922372022
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
7 in
Length
7 in
Details
Color
Green
Item
Peel and Stick Tile
Material
Vinyl
Description
Enhance your space effortlessly with these 7-inch x 7-inch green vinyl arabesque peel and stick removable tiles. The mosaic pattern showcases an elegant arabesque design suitable for various styles, from transitional to contemporary. These matte surface tiles are impervious to water absorption, making them ideal for areas like showers and fireplace surrounds. Crafted from high-quality vinyl material, these square tiles offer a convenient peel-and-stick application, ensuring a quick and easy installation process. Add a touch of sophistication to your home decor with these versatile and stylish peel and stick tiles that bring a fresh and modern look to any room. 0.09-inch h x 7-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.