Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" x 7" Green Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628695

  • Zoro # G422366569


product price: $64.79
/ea

Key Features

Material
Vinyl
Color
Green Cream
Length
7 in
Height
0.09 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628695
Zoro #
G422366569
UPC #
-
Country of Origin
Israel

Dimensions

Length
7 in
Height
0.09 in
Width
7 in

Details

Material
Vinyl
Color
Green Cream
Item
Peel and Stick Tile

Description

7-inch x 7-inch green vinyl arabesque peel and stick removable tiles offer a stylish solution for updating your space effortlessly. Featuring a square shape, these mosaic tiles showcase an elegant arabesque pattern that enhances any decor. Their matte surface not only looks sophisticated but is also easy to clean. With impervious water absorption, these tiles are a practical choice for areas exposed to moisture, making them compatible in showers and even on fireplace surrounds. Crafted from durable vinyl, they are designed to stick securely while allowing for easy removal, offering versatility in your decorating approach. Perfect for those seeking a transitional style, these tiles can transform your home with minimal effort. 0.09-inch h x 7-inch w x 7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.