Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" x 7" Orange Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 632701

  • Zoro # G322348252


product price: $64.79
/ea

Key Features

Length
7 in
Width
7 in
Color
Orange
Material
Vinyl
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632701
Zoro #
G322348252
UPC #
-
Country of Origin
Israel

Dimensions

Length
7 in
Width
7 in
Height
0.09 in

Details

Item
Peel and Stick Tile
Color
Orange
Material
Vinyl

Description

The 7-inch x 7-inch orange vinyl arabesque peel and stick removable tiles are a stylish solution for transforming your space with ease. Featuring a square shape and an intricate arabesque mosaic pattern, these tiles add a touch of elegance to any room. The matte surface type offers a modern flair, while the impervious water absorption makes them perfect for use in showers and around fireplace surrounds. Made from durable vinyl, these transitional-style tiles combine functionality with aesthetic appeal, allowing for simple installation and removal without damage. Elevate your home decor with these vibrant peel and stick tiles that seamlessly blend beauty and practicality. 0.09-inch h x 7-inch w x 7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.