7" x 7" Pink And Green Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 572044

  • Zoro # G222370995


product price:  $64.79
/ea

Key Features

Height
0.09 in
Length
7 in
Material
Vinyl
Color
Pink Green
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572044
Zoro #
G222370995
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
7 in
Width
7 in

Details

Material
Vinyl
Color
Pink Green
Item
Peel and Stick Tile

Description

Enhance your space with these 7-inch x 7-inch pink and green vinyl arabesque peel and stick removable tiles that feature a stunning mosaic tile type. The square tile shape adds a touch of elegance, complemented by the arabesque mosaic pattern. Crafted from durable vinyl material in a matte finish, these impervious tiles are not only easy to install but also compatible for use in showers and fireplace surrounds, making them a versatile choice for your home decor. The charming pink and green color combination, combined with transitional style, effortlessly elevates any room with a fresh and contemporary look. 0.09-inch h x 7-inch w x 7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.