
7" x 7" Pink Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 571309
Zoro # G822371149
product price: $64.79
/eaKey Features
Width
7 in
Height
0.09 in
Color
Pink
Length
7 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571309
Zoro #
G822371149
UPC #
-
Country of Origin
Israel
Dimensions
Width
7 in
Height
0.09 in
Length
7 in
Details
Color
Pink
Material
Vinyl
Item
Peel and Stick Tile
Description
Enhance your space effortlessly with these 7-inch x 7-inch peel and stick removable tiles featuring a charming arabesque mosaic pattern in a delightful pink hue. Crafted from impervious vinyl material, these matte-finished square tiles bring a transitional flair to any room. Ideal for showers and fireplace surrounds, their easy peel-and-stick application makes installation a breeze. Elevate your decor with the soothing pink color that adds a touch of elegance to your living areas. A perfect choice for those seeking a stylish yet practical home improvement solution, these tiles offer both convenience and aesthetic appeal. 0.09-inch h x 7-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.