
7" x 7" Pink Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 628701
Zoro # G422373017
product price: $64.79
/eaKey Features
Color
Pink
Height
0.09 in
Length
7 in
Width
7 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628701
Zoro #
G422373017
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
7 in
Width
7 in
Details
Color
Pink
Item
Peel and Stick Tile
Material
Vinyl
Description
7-inch x 7-inch pink vinyl arabesque peel and stick removable tiles effortlessly elevate your space with their stunning mosaic design. Featuring a square shape, these tiles showcase an elegant arabesque pattern that captures attention. The matte surface enhances the overall aesthetic while providing a sophisticated touch to any room. Constructed from high-quality vinyl, they are impervious to water, making them an ideal choice for spaces like showers and fireplace surrounds. Their transitional style seamlessly blends with various decor themes, ensuring versatility in application. Easy to apply, these removable tiles offer a convenient solution for those looking to refresh their interiors without the hassle of traditional tiling methods. Transform your home with these chic and practical peel and stick tiles. 0.09-inch h x 7-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.