7" x 7" Red And Green Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571315

  • Zoro # G122344737


product price:  $64.79
/ea

Key Features

Height
0.09 in
Color
Red Green
Length
7 in
Material
Vinyl
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571315
Zoro #
G122344737
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
7 in
Width
7 in

Details

Color
Red Green
Item
Peel and Stick Tile
Material
Vinyl

Description

Enhance your living space effortlessly with these 7-inch x 7-inch red and green vinyl arabesque peel and stick removable tiles. The mosaic pattern showcases a stylish arabesque design, ideal for adding a touch of sophistication to any room. Crafted from high-quality vinyl material, these tiles feature a matte surface finish that is impervious to water absorption, making them suitable for use in showers and fireplace surrounds. The vibrant red and green colors bring a pop of color to your decor, creating a transitional style that complements various interior themes. Upgrade your home decor with these easy-to-install peel and stick tiles today. 0.09-inch h x 7-inch w x 7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.