Shop HOMEROOTS
See all product information
Create Account
7" x 7" Red And Green Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 572056
- Zoro # G722360090
product price:
$
64.79
/ea
Key Features
Length
7 in
Height
0.09 in
Color
Red Green
Material
Vinyl
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572056
- Zoro #
- G722360090
- UPC #
- -
- Country of Origin
- Israel
- Color
- Red Green
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 7 in
- Height
- 0.09 in
- Width
- 7 in
Description
Enhance your living space with these sophisticated 7-inch x 7-inch peel and stick removable tiles. The vinyl material in red and green hues creates a stunning mosaic pattern in arabesque design, perfect for a transitional style. The matte surface gives a subtle touch to any room, while the impervious water absorption makes them suitable for showers and fireplace surrounds. Easy to apply, these square tiles are a versatile choice for adding a pop of color and elegance to your home décor. 0.09-inch h x 7-inch w x 7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.