Zoro Homepage

7" x 7" Red Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 634066

  • Zoro # G422367108


product price: $64.79
/ea

Key Features

Height
0.09 in
Material
Vinyl
Width
7 in
Length
7 in
Color
Red White/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634066
Zoro #
G422367108
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
7 in
Length
7 in

Details

Item
Peel and Stick Tile
Material
Vinyl
Color
Red White/Blue

Description

7-inch x 7-inch red vinyl arabesque peel and stick removable tiles offer a stylish and practical solution for your home decor needs. These square mosaic tiles feature an elegant arabesque pattern, perfect for adding a touch of sophistication to any space. With a matte surface type, they blend seamlessly into various design styles, particularly transitional aesthetics. The impervious material ensures durability and resistance to water absorption, making them suitable for use in showers and around fireplace surrounds. Easy to apply, these peel and stick tiles allow for effortless installation without the need for additional tools or adhesives. Transform your living areas with this versatile and eye-catching tile option. 0.09-inch h x 7-inch w x 7-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.