7" x 7" Yellow Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 607040

  • Zoro # G822352407


product price: $64.79
/ea

Key Features

Color
Yellow
Length
7 in
Width
7 in
Material
Vinyl
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607040
Zoro #
G822352407
UPC #
-
Country of Origin
Israel

Dimensions

Length
7 in
Width
7 in
Height
0.09 in

Details

Color
Yellow
Material
Vinyl
Item
Peel and Stick Tile

Description

7-inch x 7-inch yellow vinyl arabesque peel and stick removable tiles bring a vibrant touch to any space. Featuring a striking arabesque mosaic pattern, these square tiles are perfect for transforming your walls or surfaces. With an impervious surface type, they are ideal for use in high-moisture areas like showers, ensuring durability and style. The matte finish adds a sophisticated look that complements transitional decor seamlessly. Made from high-quality vinyl, these tiles are not only easy to install but also removable, allowing for effortless updates to your home. Their bright yellow color instantly elevates your space, making it a cheerful addition to any room. Enhance your decor with these versatile and stylish peel and stick tiles. 0.09-inch h x 7-inch w x 7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.