Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7' X 9' Blue Indoor Outdoor Area Rug

  • Mfr # 573709

  • Zoro # G722354259


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Height
78 in
Depth
0.3 in
Assembly Required
No Assembly Needed
Width (In.)
110 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573709
Zoro #
G722354259
UPC #
-
Country of Origin
China

Dimensions

Height
78 in
Depth
0.3 in
Width (In.)
110 in

Details

Color
Blue
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polyester
Application Type
Non-Commercial

Description

Set an inviting tone in your space with this 7-foot x 9-foot blue indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted with machine-made construction, featuring a flatweave technique, this rectangular rug with a non-slip backing and the recommended rug pad ensures stability and safety. Made from polyester material in a calming blue hue to elevate your decor effortlessly. 78-inch h x 110-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.