
7' X 9' Navy Blue Indoor Outdoor Area Rug
Mfr # 573707
Zoro # G422340095
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Depth
0.3 in
Color
Navy Blue
Application Type
Non-Commercial
Width (In.)
110 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
573707
Zoro #
G422340095
UPC #
-
Country of Origin
China
Dimensions
Depth
0.3 in
Width (In.)
110 in
Height
78 in
Size
7 ft x 9 ft
Details
Color
Navy Blue
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polyester
Assembly Required
No Assembly Needed
Method of Construction
Flatweave
Description
Add some artistry to your room with this 7-foot x 9-foot navy blue indoor outdoor area rug. Ideal for dressing up your patio, porch, or poolside, this flatweave rug is machine-made from durable polyester material. Designed in a classic rectangle shape, it features a non-slip backing for added safety and convenience. For enhanced comfort and longevity, a rug pad is recommended to accompany this stylish addition to your outdoor living space. 78-inch h x 110-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.