
7' X 9' Orange Indoor Outdoor Area Rug
Mfr # 573712
Zoro # G722360595
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Depth
0.3 in
Color
Orange
Assembly Required
No Assembly Needed
Width (In.)
110 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
573712
Zoro #
G722360595
UPC #
-
Country of Origin
China
Dimensions
Depth
0.3 in
Width (In.)
110 in
Height
78 in
Size
7 ft x 9 ft
Details
Item
Outdoor Rug
Color
Orange
Assembly Required
No Assembly Needed
Material
Polyester
Application Type
Non-Commercial
Method of Construction
Flatweave
Description
Add some artistry to your room with this 7-foot x 9-foot orange indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted with a machine-made construction, this flatweave rug features a non-slip backing for added safety. Made of polyester material in a vibrant orange hue, this rectangle rug is best complemented with a rug pad for enhanced comfort. 78-inch h x 110-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.