Shop HOMEROOTS
See all product information
Create Account
7" Yellow and Black Metal Hand Painted 1931 Yellow Taxi Model Car
- Mfr # 489453
- Zoro # G022884944
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Length
6.5 in
Commercial Use
Yes
Color
Yellow, Black
Material
Metal
Depth
13.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489453
- Zoro #
- G022884944
- UPC #
- -
- Country of Origin
- China
- Item
- Sculptures
- Commercial Use
- Yes
- Color
- Yellow, Black
- Material
- Metal
- Sculpture Type
- Model Car
- Assembly Required
- No
- Design Motif
- Not an animal
- Plays Music
- No
- Hand Painted
- Yes
- Pieces per Set
- 1
- Construction Method
- Handmade
- Power Source
- No Power Source Required / Manual
- Subject
- Transportation
- Nature Motif
- No Nature
- Occasion
- No Holiday
Dimensions
- Length
- 6.5 in
- Depth
- 13.5 in
- Width
- 6.5 in
Description
Add an air of fashion to your room and rejuvenate the space with this 7-inch yellow and black metal hand painted 1931 yellow taxi model car. The yellow and black coloring of this high quality metal accent will look great in most any space. It's a perfect addition for those who love an up-to-the-minute look and feel. 6.5-inch h x 6.5-inch w x 13.5-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.