Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70" Black and Brown Solid Wood Trestle Console Table

  • Mfr # 605659

  • Zoro # G022365153


product price: $2,078.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Commercial Use
No
Assembly
Partial Assembly Needed
Width
70 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605659
Zoro #
G022365153
UPC #
-
Country of Origin
India

Dimensions

Width
70 in
Length
18 in
Height
30 in

Details

Color
Brown
Commercial Use
No
Assembly
Partial Assembly Needed
Item
Console Table

Description

Make a statement in your entryway with our stunning 70-inch black and brown solid wood trestle console table. This versatile table is a classic rectangular shape, which will easily fit into most any space in your home. This unit has a black genuuine hardwood tabletop. The trestle base is made of solid wood, the most strong and durable option available. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 30-inch h x 70-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.