Zoro Homepage

70" Black And Silver Italian Leather Loveseat

  • Mfr # 551602

  • Zoro # G222369203


product price: $3,771.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth (in)
43 in
Height (in)
40 in
Width (in)
70 in
Color
Black Silver
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551602
Zoro #
G222369203
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
43 in
Height (in)
40 in
Width (in)
70 in

Details

Item
Love Seat
Color
Black Silver
Commercial Use
No
Assembly Required
Full Assembly Needed

Description

An interior designer's dream, this buttery soft high grade leather 70-inch black and silver italian leather loveseat will bring just the right touch to your space. The premium Italian leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver steel accents effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 40-inch H x 70-inch W x 43-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.