
70" Black And Silver Metallic Top Grain Leather Loveseat
Mfr # 534096
Zoro # G722363749
product price: $2,983.99
/eaKey Features
Commercial Use
Yes
Width (in)
70 in
Color
Black Silver
Depth (in)
42 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534096
Zoro #
G722363749
UPC #
-
Country of Origin
China
Dimensions
Width (in)
70 in
Depth (in)
42 in
Height (in)
38 in
Details
Commercial Use
Yes
Color
Black Silver
Assembly Required
Partial Assembly Needed
Item
Love Seat
Description
An interior designer's dream, this buttery soft high grade leather 70-inch black and silver metallic top grain leather loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver metallic steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 38-inch H x 70-inch W x 42-inch D
Restrictions
WARNING:
This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.