70" Black Arched Floor Lamp With White Frosted Glass Drum Shade

  • Mfr # 523424

  • Zoro # G422375493


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Depth
21 in
Color
Black/White
Height
70 in
Material
Metal
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523424
Zoro #
G422375493
UPC #
-
Country of Origin
China

Dimensions

Depth
21 in
Height
70 in
Width
14 in

Details

Color
Black/White
Item
Floor Lamp
Material
Metal
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

Add a bright anchor to your room with this 70" black arched floor lamp with white frosted glass drum shade. The lamp is made of sturdy metal and features a black color. The coloration of the black lamp base creates a fashionable marriage with the the white fabric drum shaped shade. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 70" H x 14" W x 21" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.