This item is Discontinued.

Homeroots 70" Black Arched Floor Lamp With White Frosted Glass Empire Shade 523486

70" Black Arched Floor Lamp With White Frosted Glass Empire Shade (Discontinued)

  • Mfr # 523486
  • Zoro # G822358997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523486
Zoro #
G822358997
UPC #
-
Country of Origin
China

Dimensions

Height
70 in
Width
12 in
Depth
12 in

Details

Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Black/White
Material
Metal

Description

This 70" black arched floor lamp with white frosted glass empire shade is the perfect combination of design and function mixed with basic good looks. The lamp is made of sturdy metal and features a black color. The lamp light itself is covered by a glass, empire shaped shade, making this a classy piece that will complement most any interior. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 70" H x 12" W x 12" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.