
70" Black Metal Arch Wall Mounted Leaning Or Freestanding Framed Full Length Mirror
Mfr # 719121
Zoro # G522892562
product price: $134.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Framed
Yes
Pieces Included
1
Width
25.5 in
Assembly Required
Partial Assembly Needed
Defogging
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719121
Zoro #
G522892562
UPC #
-
Country of Origin
China
Dimensions
Width
25.5 in
Height
70.4 in
Depth
0.7 in
Details
Framed
Yes
Pieces Included
1
Assembly Required
Partial Assembly Needed
Defogging
No
Lighted
No
Mount Type
Wall Mounted, Leaning, Freestanding
Frame Design
Classic
Shape
Arch
Frame Material
Metal
Commercial Use
Yes
Orientation
Vertical
Item
Mirrors
Mirror Type
Full Length
Color
Black
Material
Silver-Plated Mirrors
Set
No
Description
This 70-inch black metal arch freestanding, leaning, or wall mounted framed full length mirror will be an elegant and versatile addition to your bedroom, dressing area, hallway, or living room. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 70.40-inch h x 25.50-inch w x 0.70-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.