Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70" Black Wood Bar Cabinet With Two Doors

  • Mfr # 552297

  • Zoro # G422371013


product price: $1,639.99
/ea
Free Shipping & Returns

Key Features

Assembly
Full Assembly Needed
Commercial Use
Yes
Length
19 in
Color
Black
Width
24.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552297
Zoro #
G422371013
UPC #
-
Country of Origin
Colombia

Dimensions

Length
19 in
Width
24.4 in
Height
69.9 in

Details

Assembly
Full Assembly Needed
Item
Cabinet
Commercial Use
Yes
Color
Black

Description

This beautiful accent is made from sturdy mdf that is built to last. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Featuring a sleek modern design, this freestanding bar cabinet in an elegant black finish offers a chic solution for wine storage, accommodating up to five bottles. The rectangular shape and included shelves add practicality, making it a stylish centerpiece for any space. 69.9-inch h x 24.4-inch w x 19-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.