Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70" Black Wood Enclosed and Open Storage TV Stand

  • Mfr # 632585

  • Zoro # G822341807


product price: $1,000.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Full Assembly Needed
Commercial Use
Yes
Color
Black
Height
24.8 in
Width
70.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632585
Zoro #
G822341807
UPC #
-
Country of Origin
China

Dimensions

Height
24.8 in
Width
70.08 in
Length
15.35 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
Yes
Color
Black
Material
Particle Wood
Item
TV Stand

Description

Experience entertainment right in the comfort of your own home with the 70-inch black wood enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable particle wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable management to keep your space look tidy. Ideal for tv placement and storage in your living room, bedroom or office. 24.8-inch h x 70.08-inch w x 15.35-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.