
70" Black Wood Five Tier Bookcase
Mfr # 546188
Zoro # G722360793
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Width
17.72 in
Application Type
Yes
Depth
11.77 in
Color
Black
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546188
Zoro #
G722360793
UPC #
-
Country of Origin
Colombia
Dimensions
Width
17.72 in
Depth
11.77 in
Height
70.1 in
Details
Application Type
Yes
Color
Black
Assembly Required
Full Assembly Needed
Item
Bookcase
Description
Sturdy and built to last, this 70-inch black wood five tier bookcase helps you display your books, files, photos, and treasures in an organized fashion. 5 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 70.1-inch h x 17.72-inch w x 11.77-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.