
70" Blue and White Solid Wood Open shelving Distressed TV Stand
Mfr # 528735
Zoro # G722346650
product price: $1,534.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Height
34.75 in
Commercial Use
No
Material
Solid Wood
Width
70 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528735
Zoro #
G722346650
UPC #
-
Country of Origin
Mexico
Dimensions
Height
34.75 in
Width
70 in
Length
19 in
Details
Commercial Use
No
Material
Solid Wood
Assembly Required
No Assembly Needed
Item
TV Stand
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 70" blue and white solid wood open shelving distressed tv stand is a practical and good looking piece of furniture that will help to anchor your room. Curated from high quality solid mango wood, this console is natural, beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. O To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Built-in cable and wire management helps to keep those unseamly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 34.75" H x 70" W x 19" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.