
70" Blue Mango Solid Wood Open shelving Distressed TV Stand
Mfr # 528739
Zoro # G022348132
product price: $1,534.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Assembly Required
No Assembly Needed
Length
19 in
Material
Solid Wood
Width
70 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528739
Zoro #
G022348132
UPC #
-
Country of Origin
Mexico
Dimensions
Length
19 in
Width
70 in
Height
34.75 in
Details
Assembly Required
No Assembly Needed
Material
Solid Wood
Commercial Use
No
Item
TV Stand
Description
Experience entertainment right in the comfort of your own home with the 70-inch blue mango solid wood open shelving distressed tv stand. Curated from a mix of high quality solid mango wood and durable manufactured wood, this console is beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. R to add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 34.75-inch h x 70-inch w x 19-inch d
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.