This item is Discontinued.

Homeroots 70" Brass Arched Floor Lamp With Clear Transparent Glass Dome Shade 523386

70" Brass Arched Floor Lamp With Clear Transparent Glass Dome Shade (Discontinued)

  • Mfr # 523386
  • Zoro # G722373106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523386
Zoro #
G722373106
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Height
70 in
Depth
19 in

Details

Color
Brass
Application Type
Yes
Material
Metal
Item
Floor Lamp
Assembly Required
Partial Assembly Needed

Description

With this 70" brass arched floor lamp with clear transparent glass dome shade you bring design along with some warm ambient lighting to your space. The lamp is made of sturdy metal and features a brass color. The brass base coloring infuses a warm and rich tone to your space. The lamp shade has a dome shape and is made from glass. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 70" H x 12" W x 19" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.