
70" Brass Arched Floor Lamp With White Frosted Glass Drum Shade
Mfr # 523425
Zoro # G822375574
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Color
Brass/White
Width
14 in
Height
70 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523425
Zoro #
G822375574
UPC #
-
Country of Origin
China
Dimensions
Width
14 in
Height
70 in
Depth
21 in
Details
Color
Brass/White
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes
Material
Metal
Description
This 70" brass arched floor lamp with white frosted glass drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of brass metal. The brass base coloring infuses a warm and rich tone to your space. The brass of this lamp creates a nice contrast with the white fabric drum shaped shade. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 70" H x 14" W x 21" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.