
70" Brass Two Light Tree Floor Lamp With White Frosted Glass Globe Shade
Mfr # 523543
Zoro # G422369539
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Color
Brass/White
Assembly Required
Partial Assembly Needed
Height
70 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523543
Zoro #
G422369539
UPC #
-
Country of Origin
China
Dimensions
Depth
14 in
Height
70 in
Width
14 in
Details
Color
Brass/White
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Floor Lamp
Material
Metal
Description
This 70" brass two light tree floor lamp with white frosted glass globe shade is the perfect combination of design and function mixed with basic good looks. A gorgeous brass metal base bring just the right amount of pizzazz to this fabulous lamp. The brass base coloring infuses a warm and rich tone to your space. The lamp shade itself has a globe shape and is made of glass, which makes it a perfect choice. Creative and cool, this tree shaped lamp features a straight pole that branches out into multiple arms to maximize the light in your space. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 70" H x 14" W x 14" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.