Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70" Brown Bar Cabinet With Wine Storage

  • Mfr # 535114

  • Zoro # G922363709


product price: $1,229.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Color
Brown/Wine
Assembly
Full Assembly Needed
Height
70 in
Width
29.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535114
Zoro #
G922363709
UPC #
-
Country of Origin
Colombia

Dimensions

Height
70 in
Width
29.4 in
Length
19 in

Details

Commercial Use
Yes
Color
Brown/Wine
Assembly
Full Assembly Needed
Item
Cabinet

Description

This high-quality bar cabinet is the perfect addition to any room. Made from premium grade manufactured wood, it combines durability with sophistication. With ample storage space and shelves included, it's the ultimate storage and serving solution for your wine and bar beverages. Equipped to hold both wine bottles and wine glasses this cabinet gives you lots of display and storage space for all your wine and bar tools and accessories. Crafted from manufactured wood, this cabinet seamlessly blends into any color scheme. Elevate your entertaining style and enhance the fashion quotient of your room with this versatile and good-looking cabinet. 70-inch H x 29.4-inch W x 19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.