Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70" Brown Distressed Solid Wood Carved Floral Sideboard with Four Doors

  • Mfr # 634314

  • Zoro # G622361692


product price: $2,816.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Height
38 in
Color
Brown
Assembly Required
No Assembly Needed
Width
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634314
Zoro #
G622361692
UPC #
-
Country of Origin
India

Dimensions

Height
38 in
Width
70 in
Depth
18 in

Details

Commercial Use
No
Item
Sideboard
Color
Brown
Assembly Required
No Assembly Needed

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard showcases a rustic charm that complements any decor. The beautifully carved floral detailing on both the doors and the surface adds an artistic touch. It features spacious shelves for ample storage, ensuring functionality meets style. The rich brown finish with a slight whitewash and distressing enhances the natural grain of the wood, while the brass hardware provides an elegant accent to its overall design. 38.00-inch h x 70.00-inch w x 18.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.