Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70" Brown Solid Wood Cabinet Enclosed Storage Distressed TV Stand

  • Mfr # 528730

  • Zoro # G722375551


product price: $1,643.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Color
Brown
Height
34.75 in
Length
17.75 in
Width
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528730
Zoro #
G722375551
UPC #
-
Country of Origin
Mexico

Dimensions

Height
34.75 in
Length
17.75 in
Width
70 in

Details

Commercial Use
No
Color
Brown
Item
TV Stand
Material
Solid Wood
Assembly Required
No Assembly Needed

Description

Create the ultimate blend of style, function, and design with this 70" brown solid wood cabinet enclosed storage distressed tv stand. Curated from a mix of high quality solid walnut wood and durable manufactured wood, this console is beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. U Built-in cable and wire management helps to keep those unseamly wires at bay. Convert your room into a special place with your favorite collectibles and TV accessories that is suitable for living room, bedroom, or office. 34.75" H x 70" W x 17.75" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.