Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70" Dark Brown Solid Wood Carved Geometric Sideboard with Four Doors

  • Mfr # 634319

  • Zoro # G022361018


product price: $3,156.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Depth
18 in
Height
40 in
Assembly Required
Full Assembly Needed
Commercial Use
No
Width
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634319
Zoro #
G022361018
UPC #
-
Country of Origin
India

Dimensions

Depth
18 in
Height
40 in
Width
70 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Sideboard

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard combines durability with elegance, featuring a stunning dark brown finish that enhances its traditional style. The doors feature a mix of ribbed shutter design and carved geometric scroll with glass, while the black hardware finish complements the overall design. With shelves included, you'll enjoy ample space for organization, and the doors will give you a mix of hidden and partially hidden storage, making it a functional yet stylish addition to your home. 40.00-inch h x 70.00-inch w x 18.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.