Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70" Dark Gray Microfiber Manual Reclining Loveseat With Storage

  • Mfr # 561565

  • Zoro # G822367517


product price: $1,237.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Color
Dark Gray
Assembly Required
Partial Assembly Needed
Width (in)
70.07 in
Height (in)
40.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561565
Zoro #
G822367517
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width (in)
70.07 in
Height (in)
40.94 in
Depth (in)
37.01 in

Details

Commercial Use
No
Color
Dark Gray
Assembly Required
Partial Assembly Needed
Item
Love Seat

Description

Add an air of fashion to your space with this fabulous 70-inch dark gray microfiber manual reclining loveseat with storage. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 40.94-inch H x 70.07-inch W x 37.01-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.