This item is Discontinued.

Homeroots 70" Gold Metal and Glass Four Tier Etagere Bookcase 527569

70" Gold Metal and Glass Four Tier Etagere Bookcase (Discontinued)

  • Mfr # 527569
  • Zoro # G022366945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527569
Zoro #
G022366945
UPC #
-
Country of Origin
China

Dimensions

Width
30 in
Height
70 in
Depth
14 in
Size
H x W x D

Details

Assembly Required
Full Assembly Needed
Application Type
No
Color
Gold
Item
Bookcases
Purposeful Distressing Type
No Distressing
Back Panel
No
Commercial Use
No
Frame Material
Metal
Finish
Brushed
Number of Drawers
No
Number of Pieces Included In Set
1
Assembly
Full Assembly Needed
Bookcase Orientation
Vertical
Shelves
Yes
Material
Glass
Load Capacity (Lb.)
30 lb
Shelf Capacity
30 lb
Number of Shelf Tiers
4
Shelf Adjustments
No
Room Divider
No
Type
Etagere

Description

Super versatile, the 70-inch gold metal and glass four tier etagere bookcase is an ideal piece for your living room, study, or office. The functional 4 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 70-inch H x 30-inch W x 14-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.