70" Gold Metal Arch Wall Mounted Leaning Or Freestanding Framed Full Length Mirror

  • Mfr # 719122

  • Zoro # G922889124


product price:  $134.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shape
Arch
Color
Gold
Mirror Type
Full Length
Height
70.4 in
Depth
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
719122
Zoro #
G922889124
UPC #
-
Country of Origin
China

Dimensions

Height
70.4 in
Depth
0.7 in
Width
25.5 in

Details

Shape
Arch
Color
Gold
Mirror Type
Full Length
Item
Mirrors
Defogging
No
Frame Design
Classic
Material
Silver-Plated Mirrors
Orientation
Vertical
Commercial Use
Yes
Framed
Yes
Set
No
Mount Type
Wall Mounted, Leaning, Freestanding
Pieces Included
1
Frame Material
Metal
Assembly Required
Partial Assembly Needed
Lighted
No

Description

For checking the daily outfit and brightening up the room, this 70-inch gold metal arch freestanding, leaning, or wall mounted framed full length mirror will be an elegant addition to your bedroom, dressing area, hallway, or living room. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 70.40-inch h x 25.50-inch w x 0.70-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.