
70" Gold Metal Framed Standing Mirror
Mfr # 565135
Zoro # G322365877
product price: $319.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Height
69.95 in
Material
Glass
Depth
0.79 in
Application Type
No
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565135
Zoro #
G322365877
UPC #
-
Country of Origin
China
Dimensions
Height
69.95 in
Depth
0.79 in
Width
22.79 in
Details
Material
Glass
Application Type
No
Item
Mirror
Color
Gold
Assembly Required
No Assembly Needed
Description
An antiqued and distressed mirror finish gives this piece lots of vintage charm. Add a touch of elegance to your space with this wall-mounted rectangle mirror in a classic gold frame. The vertical orientation and 22.794-inch width make it perfect for entryways or living rooms. Crafted from metal, the frame exudes a timeless appeal with its antique mirror finish. Its casual style effortlessly complements any decor, creating a warm and welcoming atmosphere in your home. 69.95-inch H x 22.79-inch W x 0.79-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.