
70" Gray Wood Enclosed and Open Storage TV Stand
Mfr # 632589
Zoro # G222350850
product price: $1,000.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Height
24.8 in
Length
15.35 in
Width
70.08 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632589
Zoro #
G222350850
UPC #
-
Country of Origin
China
Dimensions
Height
24.8 in
Length
15.35 in
Width
70.08 in
Details
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Material
Particle Wood
Color
Gray
Item
TV Stand
Description
Make a true home theater of your room with this captivating 70-inch gray wood enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable particle wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable management to keep your space look tidy. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 24.8-inch h x 70.08-inch w x 15.35-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.