Zoro Homepage

70" Green Solid and Manufactured Wood Distressed Credenza

  • Mfr # 527106

  • Zoro # G622350139


product price: $1,482.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Height
43 in
Width
70 in
Color
Green
Depth
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527106
Zoro #
G622350139
UPC #
-
Country of Origin
Mexico

Dimensions

Height
43 in
Width
70 in
Depth
17.75 in

Details

Commercial Use
No
Item
Sideboard
Color
Green
Assembly Required
Partial Assembly Needed

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 43" H x 70" W x 17.75" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.