
70" Ivory Solid Wood Enclosed Storage Distressed TV Stand
Mfr # 528713
Zoro # G222345504
product price: $1,506.99
/eaKey Features
Height
34.75 in
Width
70 in
Length
19 in
Commercial Use
No
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528713
Zoro #
G222345504
UPC #
-
Country of Origin
Mexico
Dimensions
Height
34.75 in
Width
70 in
Length
19 in
Details
Item
TV Stand
Commercial Use
No
Material
Solid Wood
Assembly Required
No Assembly Needed
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 70-inch ivory solid wood enclosed storage distressed tv stand is a practical and good looking piece of furniture that will help to anchor your room. Curated from high quality solid pine wood, this console is natural, beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. T to add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Ideal for tv placement and storage in your living room, bedroom or office. 34.75-inch h x 70-inch w x 19-inch d
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.